Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 45-5P15-6FS6
Zoro # G110986178
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 5 mm
- Bore Diameter 1/2 in
- Hub Diameter 2 11/32 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-5P15-6FS6
- Zoro # G110986178
- UPC # 00195057812925
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 1/2 in |
Hub Diameter | 2 11/32 in |
For Belt Width | 15 mm |
Overall Width | 1 3/8 in |
Outside Diameter | 3.094 in |
For Belt Trade Size | GT |
Face Width | 0.891 in |
Pitch Diameter | 2.82 in |
Details
Pitch | 5 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip(R) GT2(R) Belts |
Hub Projection | 31/64 in |
Number of Teeth | 45 |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
Material | Steel |
Weight | 2.02 lb |
Standards | REACH Certified, RoHS Compliant |
Bore Type | Plain |
Finish | Black Oxide |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 45, Outside Diameter 3.094 in, Pitch 5 mm, Pitch Diameter 2.82 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 2 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #201P (201P)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X050)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.78 In OD (CB-107H05)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10029A, Pressure Line, 3 micron (ZX-229AS10029A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- Zoro Select Timing Belt Pulleys