Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 44-5P25-1108
Zoro # G810986522
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Overall Width 1 19/64 in
- Pitch 5 mm
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 44-5P25-1108
- Zoro # G810986522
- UPC # 00195057813298
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 19/64 in |
Face Width | 1.29 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 25 mm |
Maximum Bore Diameter | 1 1/8 in |
For Belt Trade Size | GT |
Outside Diameter | 3.094 in |
For Bushing Size | 1108 |
Pitch Diameter | 2.757 in |
Details
Number of Flanges | 2 |
Pitch | 5 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Standards | REACH, RoHS |
Weight | 1.39 lb |
For Belt Series | PowerGrip GT |
For Bushing Type | Taper Lock |
Item | PGGT Timing Belt Pulley |
Material | Steel |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Teeth | 44 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 3.094 in, Pitch 5 mm, Pitch Diameter 2.757 in, Face Width 1.29 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Safety Lever Assembly (51949)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- DDS Shaft Seal, 25 x 45 x 11 mm., TC, Nitrile Rubber (254511TC)
- GATES 1737 mm Outside Length, 38 mm Top Width, 8 Ribs (675L8)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- Zoro Select Pulleys & Sheaves