Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 40-5P25-6FS6
Zoro # G810986645
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 2 3/32 in
- Overall Width 1 3/4 in
- Outside Diameter 2.75 in
- Pitch Diameter 2.506 in
- For Belt Series PowerGrip GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-5P25-6FS6
- Zoro # G810986645
- UPC # 00195057813236
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 2 3/32 in |
Overall Width | 1 3/4 in |
Outside Diameter | 2.75 in |
Pitch Diameter | 2.506 in |
For Belt Trade Size | GT |
Bore Diameter | 1/2 in |
Face Width | 1.281 in |
For Belt Width | 25 mm |
Details
For Belt Series | PowerGrip GT |
Material | Steel |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PGGT Timing Belt Pulley |
Standards | REACH Certified, RoHS Compliant |
Pitch | 5 mm |
Weight | 2.08 lb |
Number of Flanges | 2 |
For Use With | PowerGrip(R) GT2(R) Belts |
Bore Type | Plain |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 40 |
Finish | Black Oxide |
Hub Projection | 1/2 in |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 40, Outside Diameter 2.75 in, Pitch 5 mm, Pitch Diameter 2.506 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 79" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B76)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- PIX Belt, AX Cogged, 1/2 x 62 in. OC (AX60)
- SENQCIA HI-MAX Bl634 Riveted ASME/ANSI Leaf Chn 3 X 4 Lacing 50Ft Reel 3/4" Ptch, PK50 (BL634HMR50)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- Zoro Select Pulleys & Sheaves