Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 38-5P25-6FS6
Zoro # G610986647
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Weight 1.82 lb
- Number of Flanges 2
- Pitch 5 mm
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-5P25-6FS6
- Zoro # G610986647
- UPC # 00195057813229
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 3/4 in |
Hub Diameter | 1 61/64 in |
For Belt Trade Size | GT |
Face Width | 1.281 in |
Bore Diameter | 1/2 in |
Pitch Diameter | 2.381 in |
Outside Diameter | 2.625 in |
For Belt Width | 25 mm |
Details
Finish | Black Oxide |
Weight | 1.82 lb |
Item | PGGT Timing Belt Pulley |
Number of Flanges | 2 |
Pitch | 5 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH Certified, RoHS Compliant |
For Use With | PowerGrip(R) GT2(R) Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Bore Type | Plain |
Material | Steel |
Number of Teeth | 38 |
Hub Projection | 29/64 in |
For Belt Series | PowerGrip GT |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 38, Outside Diameter 2.625 in, Pitch 5 mm, Pitch Diameter 2.381 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON PD Series Diagnostic Female Coupler, 1/4-18 Nominal, FNPT, Steel (1PDF2)
- TOMPKINS Hydraulic Fitting-Steel16MJ-20MOR (6400-16-20)
- HEIL QUAKER 70/5MFD 440v Dual Round Cap (1185307)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH812 OH)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- Zoro Select Pulleys & Sheaves