Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 38-5P25-1108
Zoro # G110986673
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Belt Width 25 mm
- For Bushing Size 1108
- Number of Teeth 38
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-5P25-1108
- Zoro # G110986673
- UPC # 00195057813274
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 25 mm |
For Bushing Size | 1108 |
Maximum Bore Diameter | 1 1/8 in |
For Belt Trade Size | GT |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 2.381 in |
Outside Diameter | 2.625 in |
Face Width | 1.29 in |
Overall Width | 1 19/64 in |
Details
Number of Teeth | 38 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Weight | 0.81 lb |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Material | Steel |
Item | PGGT Timing Belt Pulley |
Pitch | 5 mm |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 2.625 in, Pitch 5 mm, Pitch Diameter 2.381 in, Face Width 1.29 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Food, 16 oz, Can (16404)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- PPD Push Lock In-line Filter, 90 μm. 3/8" fittings; poly filter. Large (PPDF-50-3/8-3/8-P90)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.25 inch OD (AK64H)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- Zoro Select Timing Belt Pulleys