Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 38-5P15-6FS6
Zoro # G210986566
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerGrip(R) GT2(R) Belts
- Finish Black Oxide
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Outside Diameter 2.625 in
- Pitch Diameter 2.381 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-5P15-6FS6
- Zoro # G210986566
- UPC # 00195057812901
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 2.625 in |
Pitch Diameter | 2.381 in |
Hub Diameter | 1 61/64 in |
For Belt Trade Size | GT |
Bore Diameter | 1/2 in |
Overall Width | 1 5/16 in |
For Belt Width | 15 mm |
Face Width | 0.891 in |
Details
For Use With | PowerGrip(R) GT2(R) Belts |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 38 |
Standards | REACH Certified, RoHS Compliant |
For Belt Series | PowerGrip GT |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
Bore Type | Plain |
Number of Flanges | 2 |
Hub Projection | 29/64 in |
Pitch | 5 mm |
Weight | 1.4 lb |
Material | Steel |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 38, Outside Diameter 2.625 in, Pitch 5 mm, Pitch Diameter 2.381 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- FESTO Push-In Fitting QSM-M5-6-I-R (QSM-M5-6-I-R)
- BSC PREFERRED Timing Belt - T5, 16 x 330mm PL, T66 (16T5/330)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 3/4, PK3 (DPEF071012)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P40-14M-40-SF (P4014M40)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 150 Teeth, 21mm (8GTR-1200-21)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- Zoro Select Pulleys & Sheaves