Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 38-5P15-1108
Zoro # G010986582
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 0.88 in
- Standards REACH, RoHS
- For Belt Trade Size GT
- Weight 0.64 lb
- Overall Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 38-5P15-1108
- Zoro # G010986582
- UPC # 00195057812956
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.88 in |
For Belt Trade Size | GT |
Overall Width | 7/8 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 1108 |
Maximum Bore Diameter | 1 1/8 in |
For Belt Width | 15 mm |
Pitch Diameter | 2.381 in |
Outside Diameter | 2.625 in |
Details
Standards | REACH, RoHS |
Weight | 0.64 lb |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 5 mm |
Material | Steel |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
Number of Teeth | 38 |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 38, Outside Diameter 2.625 in, Pitch 5 mm, Pitch Diameter 2.381 in, Face Width 0.88 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount - Front, EM-2249 (EM-2249)
- FESTO Push-In Fitting QSM-M3-1/8-I-U-M (QSM-M3-1/8-I-U-M)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (3ZN78)
- CLIMAX METAL PRODUCTS M2C-34 Metric Two-Piece Clamping Collar (M2C-34)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- TB WOODS Synchronous Plus, P40-14M-40-SF (P4014M40)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- Zoro Select Pulleys & Sheaves