Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 36-5P25-6FS6
Zoro # G910986644
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series PowerGrip GT
- Bore Diameter 1/2 in
- Finish Black Oxide
- Number of Flanges 2
- Pitch Diameter 2.256 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36-5P25-6FS6
- Zoro # G910986644
- UPC # 00195057813212
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 1/2 in |
Pitch Diameter | 2.256 in |
For Belt Trade Size | GT |
Outside Diameter | 2.375 in |
Face Width | 1.281 in |
For Belt Width | 25 mm |
Overall Width | 1 3/4 in |
Hub Diameter | 1 11/16 in |
Details
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Number of Flanges | 2 |
Pitch | 5 mm |
For Use With | PowerGrip(R) GT2(R) Belts |
Item | PGGT Timing Belt Pulley |
Weight | 1.54 lb |
Material | Steel |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH Certified, RoHS Compliant |
Bore Type | Plain |
Number of Teeth | 36 |
Hub Projection | 29/64 in |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 36, Outside Diameter 2.375 in, Pitch 5 mm, Pitch Diameter 2.256 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 36" (A36)
- GATES Round Endless Belts, 6 X 34 RE BELT (6 X 34 RE BELT)
- FLEXZILLA Air Compressors Air Filter for 5-10 HP (FILTER057)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- Zoro Select Pulleys & Sheaves