Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 36-5P15-6FS6
Zoro # G810986539
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 1/2 in
- Pitch 5 mm
- Face Width 0.891 in
- Hub Projection 29/64 in
- For Belt Series PowerGrip GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-5P15-6FS6
- Zoro # G810986539
- UPC # 00195057812895
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 1/2 in |
Face Width | 0.891 in |
Overall Width | 1 5/16 in |
Outside Diameter | 2.375 in |
Pitch Diameter | 2.256 in |
Hub Diameter | 1 11/16 in |
For Belt Trade Size | GT |
For Belt Width | 15 mm |
Details
Pitch | 5 mm |
Item | PGGT Timing Belt Pulley |
Hub Projection | 29/64 in |
For Belt Series | PowerGrip GT |
Bore Type | Plain |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | PowerGrip(R) GT2(R) Belts |
Finish | Black Oxide |
Standards | REACH Certified, RoHS Compliant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 1.17 lb |
Material | Steel |
Number of Teeth | 36 |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 36, Outside Diameter 2.375 in, Pitch 5 mm, Pitch Diameter 2.256 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-02AS)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36221-100)
- DEWALT 3/8" NPT Drain Valve (DXCM072-0035)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- Zoro Select Pulleys & Sheaves