Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 34-5P25-6FS6
Zoro # G010986483
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 5 mm
- For Belt Width 25 mm
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Series PowerGrip GT
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-5P25-6FS6
- Zoro # G010986483
- UPC # 00195057813205
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 25 mm |
Outside Diameter | 2.375 in |
Pitch Diameter | 2.13 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Hub Diameter | 1 11/16 in |
Face Width | 1.281 in |
Overall Width | 1 3/4 in |
Details
Pitch | 5 mm |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Material | Steel |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
Finish | Black Oxide |
Hub Projection | 29/64 in |
Number of Teeth | 34 |
Bore Type | Plain |
Weight | 1.41 lb |
Number of Flanges | 2 |
For Use With | PowerGrip(R) GT2(R) Belts |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 34, Outside Diameter 2.375 in, Pitch 5 mm, Pitch Diameter 2.13 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 9 # of Teeth (41B9F-5/8)
- BRENNAN INDUSTRIES 12MFS-16MAORB 90 Deg Elbow Forged (FS6801-12-16-NWO-FG)
- SPEEDAIRE Cable Reel, 20 ft., Stainless Steel, Silver (440G04)
- BANDO Power King, A126 (A126)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- TB WOODS Timing Pulley, 84L075-SD (84L075)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- Zoro Select Timing Belt Pulleys