Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 34-5P15-6FS6
Zoro # G310986473
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 5 mm
- Weight 1.09 lb
- For Belt Trade Size GT
- Number of Teeth 34
- Hub Projection 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34-5P15-6FS6
- Zoro # G310986473
- UPC # 00195057812888
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
For Belt Width | 15 mm |
Overall Width | 1 5/16 in |
Face Width | 0.891 in |
Hub Diameter | 1 11/16 in |
Bore Diameter | 1/2 in |
Pitch Diameter | 2.13 in |
Outside Diameter | 2.375 in |
Details
Pitch | 5 mm |
Weight | 1.09 lb |
Number of Teeth | 34 |
Hub Projection | 29/64 in |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Steel |
Number of Flanges | 2 |
For Use With | PowerGrip(R) GT2(R) Belts |
Standards | REACH Certified, RoHS Compliant |
Bore Type | Plain |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 34, Outside Diameter 2.375 in, Pitch 5 mm, Pitch Diameter 2.13 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18006)
- TOMPKINS Hydraulic Fitting-SteelHEAVY DIN CAP AND PLUG KIT (CAP PLUG KIT-DIN HEAVY)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 180 Teeth, 36mm (8GTR-1440-36)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- Zoro Select Timing Belt Pulleys