Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 32-5P25-6FS6
Zoro # G410986465
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- For Belt Width 25 mm
- Finish Black Oxide
- Face Width 1.281 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-5P25-6FS6
- Zoro # G410986465
- UPC # 00195057813199
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 25 mm |
Face Width | 1.281 in |
For Belt Trade Size | GT |
Outside Diameter | 2.125 in |
Pitch Diameter | 2.005 in |
Bore Diameter | 1/2 in |
Hub Diameter | 1 7/16 in |
Overall Width | 1 3/4 in |
Details
Number of Teeth | 32 |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Bore Type | Plain |
Material | Steel |
Item | PGGT Timing Belt Pulley |
Hub Projection | 29/64 in |
Standards | REACH Certified, RoHS Compliant |
Pitch | 5 mm |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
Weight | 1.17 lb |
For Use With | PowerGrip(R) GT2(R) Belts |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 32, Outside Diameter 2.125 in, Pitch 5 mm, Pitch Diameter 2.005 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.25 inch OD (2AK84H)
- HYDAC TEST HOSE 1620 39in Micro Bore Flex Hose, Size M16 x 2, 39in Long (TEST HOSE 1620 39)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FCZ1)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB20H150 (TB20H150)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- Zoro Select Timing Belt Pulleys