Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 32-5P15-6FS6
Zoro # G310986497
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 0.891 in
- Weight 0.89 lb
- Outside Diameter 2.125 in
- Standards REACH Certified, RoHS Compliant
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32-5P15-6FS6
- Zoro # G310986497
- UPC # 00195057812871
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.891 in |
Outside Diameter | 2.125 in |
For Belt Trade Size | GT |
For Belt Width | 15 mm |
Overall Width | 1 5/16 in |
Bore Diameter | 1/2 in |
Hub Diameter | 1 7/16 in |
Pitch Diameter | 2.005 in |
Details
Weight | 0.89 lb |
Standards | REACH Certified, RoHS Compliant |
Number of Flanges | 2 |
Bore Type | Plain |
Number of Teeth | 32 |
Material | Steel |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip(R) GT2(R) Belts |
Hub Projection | 29/64 in |
Pitch | 5 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 32, Outside Diameter 2.125 in, Pitch 5 mm, Pitch Diameter 2.005 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Connecting Cable NEBS-L1G4-K-2.5-LE4 (NEBS-L1G4-K-2.5-LE4)
- PIX Poly Rib J Belt, 19 in. EL-4 Rib (190J4)
- TOMPKINS Nylon Hose Sleeve2.96" ID NYLON SLEEVE-100' (NHS-296-100 FT)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Spray, 10oz Spray (1805S0020)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- Zoro Select Timing Belt Pulleys