Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 30-5P25-6FS6
Zoro # G010986650
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 3/4 in
- Number of Teeth 30
- Standards REACH Certified, RoHS Compliant
- Number of Flanges 2
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-5P25-6FS6
- Zoro # G010986650
- UPC # 00195057813182
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 3/4 in |
Face Width | 1.281 in |
For Belt Width | 25 mm |
For Belt Trade Size | GT |
Bore Diameter | 1/2 in |
Pitch Diameter | 1.88 in |
Hub Diameter | 1 7/16 in |
Outside Diameter | 2.125 in |
Details
Number of Teeth | 30 |
Standards | REACH Certified, RoHS Compliant |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Hub Projection | 29/64 in |
Bore Type | Plain |
Material | Steel |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
Weight | 1.06 lb |
For Use With | PowerGrip(R) GT2(R) Belts |
Pitch | 5 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 30, Outside Diameter 2.125 in, Pitch 5 mm, Pitch Diameter 1.88 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 70/5 MFD, 370V, Round (6FLR5)
- TOMPKINS Hydraulic Fitting-Steel04MJ-05MOR 45 (6802-04-05)
- MEGADYNE HTD Timing G BELT T-BELTS (210-3M-07)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9104PPG (9104PPG)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- SKF Speedi-Sleeves, 99878 (99878)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- CONTINENTAL CONTITECH Gearbelt Pulley, 169.3mm Pitch dia., Steel (R-38S-MPB)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- Zoro Select Timing Belt Pulleys