Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 30-5P15-6FS6
Zoro # G010986575
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.82 lb
- Pitch Diameter 1.88 in
- For Belt Trade Size GT
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Face Width 0.891 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-5P15-6FS6
- Zoro # G010986575
- UPC # 00195057812864
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 1.88 in |
For Belt Trade Size | GT |
Face Width | 0.891 in |
Bore Diameter | 1/2 in |
Hub Diameter | 1 7/16 in |
For Belt Width | 15 mm |
Outside Diameter | 2.125 in |
Overall Width | 1 5/16 in |
Details
Weight | 0.82 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 5 mm |
Hub Projection | 29/64 in |
Finish | Black Oxide |
Standards | REACH Certified, RoHS Compliant |
For Belt Series | PowerGrip GT |
Number of Teeth | 30 |
For Use With | PowerGrip(R) GT2(R) Belts |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Material | Steel |
Bore Type | Plain |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 30, Outside Diameter 2.125 in, Pitch 5 mm, Pitch Diameter 1.88 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 180 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1800)
- COXREELS No.4 Gast Air Motor Rewind Hose (1185-1524-AB)
- MILLENNIUM FILTER ZX-301EFC6013 direct interchange for GARDNER DENVER-301EFC6013 (ZX-301EFC6013)
- DYNABRADE Spindle (53552)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- Zoro Select Timing Belt Pulleys