Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 28-5P15-6FS6
Zoro # G710986585
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 1.754 in
- Hub Projection 29/64 in
- Number of Teeth 28
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Face Width 0.891 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-5P15-6FS6
- Zoro # G710986585
- UPC # 00195057812857
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 1.754 in |
Face Width | 0.891 in |
Overall Width | 1 5/16 in |
Outside Diameter | 2.031 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Hub Diameter | 1 3/8 in |
For Belt Width | 15 mm |
Details
Item | PGGT Timing Belt Pulley |
Hub Projection | 29/64 in |
Number of Teeth | 28 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Bore Type | Plain |
Weight | 0.72 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | PowerGrip GT |
Standards | REACH Certified, RoHS Compliant |
For Use With | PowerGrip(R) GT2(R) Belts |
Pitch | 5 mm |
Material | Steel |
Number of Flanges | 2 |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 2.031 in, Pitch 5 mm, Pitch Diameter 1.754 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Aerosol Chain Lubricant, 11 oz (10393)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (HZB03820-100-G)
- D&D 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 3/4" (L07034)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- Zoro Select Pulleys & Sheaves