Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 25-5P25-6FS5
Zoro # G510986594
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 1 3/16 in
- Finish Black Oxide
- Outside Diameter 1.781 in
- Number of Flanges 2
- For Use With PowerGrip(R) GT2(R) Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25-5P25-6FS5
- Zoro # G510986594
- UPC # 00195057813151
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 1 3/16 in |
Outside Diameter | 1.781 in |
For Belt Trade Size | GT |
Face Width | 1.281 in |
For Belt Width | 25 mm |
Bore Diameter | 3/8 in |
Pitch Diameter | 1.566 in |
Overall Width | 1 11/16 in |
Details
Finish | Black Oxide |
Number of Flanges | 2 |
For Use With | PowerGrip(R) GT2(R) Belts |
Pitch | 5 mm |
For Belt Series | PowerGrip GT |
Material | Steel |
Hub Projection | 13/32 in |
Number of Teeth | 25 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH Certified, RoHS Compliant |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 0.72 lb |
Item | PGGT Timing Belt Pulley |
Bore Type | Plain |
Description
PGGT Timing Belt Pulley, Bore Diameter 3/8 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 25, Outside Diameter 1.781 in, Pitch 5 mm, Pitch Diameter 1.566 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3073 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B118)
- ALEMITE Grease Fitting Thread Forming, 1/4"-28 (A3038)
- BANDO 1473 mm Outside Length, 17 mm Top Width, 1 Ribs (B55)
- BOSTON GEAR SpurGear, 32DP, 20PA, 72Teeth, Brass (Y3272)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- Zoro Select Timing Belt Pulleys