Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 25-5P15-6FS5
Zoro # G310986572
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Pitch 5 mm
- Standards REACH Certified, RoHS Compliant
- For Use With PowerGrip(R) GT2(R) Belts
- Face Width 0.891 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25-5P15-6FS5
- Zoro # G310986572
- UPC # 00195057812833
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.891 in |
Pitch Diameter | 1.566 in |
Hub Diameter | 1 3/16 in |
Overall Width | 1 1/4 in |
For Belt Trade Size | GT |
Outside Diameter | 1.781 in |
Bore Diameter | 3/8 in |
For Belt Width | 15 mm |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 5 mm |
Standards | REACH Certified, RoHS Compliant |
For Use With | PowerGrip(R) GT2(R) Belts |
For Belt Series | PowerGrip GT |
Hub Projection | 25/64 in |
Number of Flanges | 2 |
Weight | 0.55 lb |
Material | Steel |
Finish | Black Oxide |
Bore Type | Plain |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 25 |
Description
PGGT Timing Belt Pulley, Bore Diameter 3/8 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 25, Outside Diameter 1.781 in, Pitch 5 mm, Pitch Diameter 1.566 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1HP (WG840596)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- TRANE Kit02590 Combustion Blower (KIT02590)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Yellow (HGPW-25-66-YW)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- Zoro Select Pulleys & Sheaves