Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 24-5P25-6FS5
Zoro # G010986551
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 11/16 in
- Pitch 5 mm
- Finish Black Oxide
- Standards REACH Certified, RoHS Compliant
- For Use With PowerGrip(R) GT2(R) Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24-5P25-6FS5
- Zoro # G010986551
- UPC # 00195057813144
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 11/16 in |
Outside Diameter | 1.781 in |
For Belt Trade Size | GT |
Pitch Diameter | 1.504 in |
Bore Diameter | 3/8 in |
Hub Diameter | 1 3/16 in |
For Belt Width | 25 mm |
Face Width | 1.281 in |
Details
Pitch | 5 mm |
Finish | Black Oxide |
Standards | REACH Certified, RoHS Compliant |
For Use With | PowerGrip(R) GT2(R) Belts |
Bore Type | Plain |
Weight | 0.68 lb |
Number of Teeth | 24 |
Item | PGGT Timing Belt Pulley |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Hub Projection | 13/32 in |
Material | Steel |
Description
PGGT Timing Belt Pulley, Bore Diameter 3/8 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 24, Outside Diameter 1.781 in, Pitch 5 mm, Pitch Diameter 1.504 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- NTN NTN 6307Z, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Single Shielded (6307Z)
- SKF SKF-6008Z, Single Row Ball Brgs, 6008Z (6008Z)
- TIMKEN TIM-438 BULK, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 438 BULK (438 BULK)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- Zoro Select Timing Belt Pulleys