Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 24-5P15-6FS5
Zoro # G610986616
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.52 lb
- For Belt Width 15 mm
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Trade Size GT
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24-5P15-6FS5
- Zoro # G610986616
- UPC # 00195057812826
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 15 mm |
For Belt Trade Size | GT |
Hub Diameter | 1 3/16 in |
Face Width | 0.891 in |
Overall Width | 1 1/4 in |
Bore Diameter | 3/8 in |
Pitch Diameter | 1.504 in |
Outside Diameter | 1.781 in |
Details
Item | PGGT Timing Belt Pulley |
Weight | 0.52 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 5 mm |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
Material | Steel |
Bore Type | Plain |
Finish | Black Oxide |
For Use With | PowerGrip(R) GT2(R) Belts |
Standards | REACH Certified, RoHS Compliant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Hub Projection | 25/64 in |
Number of Teeth | 24 |
Description
PGGT Timing Belt Pulley, Bore Diameter 3/8 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 24, Outside Diameter 1.781 in, Pitch 5 mm, Pitch Diameter 1.504 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05025-50-G)
- GARDNER BENDER Cable Pulling Lubricant, Microbead, 1 Qt. (79-401)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-115 RESALE (123346 INS-SC-115)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- Zoro Select Pulleys & Sheaves