Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 23-5P25-6FS5
Zoro # G710986561
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.62 lb
- Finish Black Oxide
- For Belt Trade Size GT
- Hub Projection 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23-5P25-6FS5
- Zoro # G710986561
- UPC # 00195057813137
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
Outside Diameter | 1.656 in |
Overall Width | 1 11/16 in |
Bore Diameter | 3/8 in |
Pitch Diameter | 1.441 in |
Face Width | 1.281 in |
For Belt Width | 25 mm |
Hub Diameter | 1 5/32 in |
Details
Material | Steel |
Weight | 0.62 lb |
Finish | Black Oxide |
Hub Projection | 13/32 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Bore Type | Plain |
For Use With | PowerGrip(R) GT2(R) Belts |
Item | PGGT Timing Belt Pulley |
Pitch | 5 mm |
Number of Teeth | 23 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Standards | REACH Certified, RoHS Compliant |
Description
PGGT Timing Belt Pulley, Bore Diameter 3/8 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 23, Outside Diameter 1.656 in, Pitch 5 mm, Pitch Diameter 1.441 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 1/4 In (88958-04-04)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 1 gal. (10001)
- D&D 40" Outside Length, 2/3" Top Width, 1 Ribs (B37/5L400)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D705)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 1/2 in 1.76 in OD, 15 Grooves (1054741)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- TB WOODS Synchronous Plus, P72-8M-50-SK (P728M50)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- Zoro Select Pulleys & Sheaves