Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 23-5P15-6FS5
Zoro # G110986635
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 5 mm
- Bore Type Plain
- Number of Flanges 2
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Series PowerGrip GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23-5P15-6FS5
- Zoro # G110986635
- UPC # 00195057812819
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.891 in |
Overall Width | 1 1/4 in |
Pitch Diameter | 1.441 in |
Hub Diameter | 1 5/32 in |
Outside Diameter | 1.656 in |
Bore Diameter | 3/8 in |
For Belt Width | 15 mm |
For Belt Trade Size | GT |
Details
Pitch | 5 mm |
Bore Type | Plain |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | PowerGrip GT |
Hub Projection | 25/64 in |
Material | Steel |
For Use With | PowerGrip(R) GT2(R) Belts |
Finish | Black Oxide |
Standards | REACH Certified, RoHS Compliant |
Item | PGGT Timing Belt Pulley |
Number of Teeth | 23 |
Weight | 0.48 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, Bore Diameter 3/8 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 23, Outside Diameter 1.656 in, Pitch 5 mm, Pitch Diameter 1.441 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Alignment Shim (8940159846)
- MI-T-M Garden Filter, 1/2M x 3/4F, with Bypass (19-0207)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X12X12)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- TB WOODS Synchronous Plus, P56-14M-40-E (P5614M40)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- Zoro Select Pulleys & Sheaves