Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 22-5P25-6FS3
Zoro # G610986456
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 5 mm
- Hub Diameter 15/16 in
- Face Width 1.281 in
- For Belt Trade Size GT
- Bore Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22-5P25-6FS3
- Zoro # G610986456
- UPC # 00195057813120
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 15/16 in |
Face Width | 1.281 in |
For Belt Trade Size | GT |
Outside Diameter | 1.656 in |
Pitch Diameter | 1.379 in |
For Belt Width | 25 mm |
Bore Diameter | 1/4 in |
Overall Width | 1 11/16 in |
Details
Pitch | 5 mm |
Bore Type | Plain |
Hub Projection | 13/32 in |
Weight | 0.58 lb |
Number of Teeth | 22 |
Standards | REACH Certified, RoHS Compliant |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
Material | Steel |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
For Use With | PowerGrip(R) GT2(R) Belts |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/4 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 22, Outside Diameter 1.656 in, Pitch 5 mm, Pitch Diameter 1.379 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 8mm Bore (628ZZ/1K)
- D&D Timing Belt, XL, 0.37 x 14.2in PL, T71 (142XL037)
- ENERPAC Repair Kit (JHA73K)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (4Z829)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- SKF Speedi-Sleeves, 99878 (99878)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB26H100 (TB26H100)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- Zoro Select Timing Belt Pulleys