Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 21-5P25-6FS3
Zoro # G810986485
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Hub Diameter 29/32 in
- Outside Diameter 1.531 in
- Face Width 1.281 in
- For Belt Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21-5P25-6FS3
- Zoro # G810986485
- UPC # 00195057813113
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 29/32 in |
Outside Diameter | 1.531 in |
Face Width | 1.281 in |
For Belt Width | 25 mm |
Bore Diameter | 1/4 in |
For Belt Trade Size | GT |
Overall Width | 1 5/8 in |
Pitch Diameter | 1.316 in |
Details
Finish | Black Oxide |
For Use With | PowerGrip(R) GT2(R) Belts |
Material | Steel |
Weight | 0.5 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 5 mm |
Standards | REACH Certified, RoHS Compliant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Hub Projection | 3/8 in |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
Number of Teeth | 21 |
Bore Type | Plain |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/4 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 21, Outside Diameter 1.531 in, Pitch 5 mm, Pitch Diameter 1.316 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- LOC-LINE Vacuum Hose Round Nozzle (81203)
- PIX V-Belt, Cogged 3/8 X 76 (3VX760)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (NCDMB106-0300CS)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- Zoro Select Timing Belt Pulleys