Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 21-5P15-6FS3
Zoro # G110986543
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Trade Size GT
- Standards REACH Certified, RoHS Compliant
- For Belt Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21-5P15-6FS3
- Zoro # G110986543
- UPC # 00195057812789
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
For Belt Width | 15 mm |
Hub Diameter | 29/32 in |
Face Width | 0.891 in |
Bore Diameter | 1/4 in |
Outside Diameter | 1.531 in |
Overall Width | 1 1/4 in |
Pitch Diameter | 1.316 in |
Details
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH Certified, RoHS Compliant |
Weight | 0.38 lb |
Material | Steel |
Bore Type | Plain |
For Use With | PowerGrip(R) GT2(R) Belts |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PGGT Timing Belt Pulley |
Pitch | 5 mm |
Finish | Black Oxide |
Number of Teeth | 21 |
For Belt Series | PowerGrip GT |
Hub Projection | 23/64 in |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/4 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 21, Outside Diameter 1.531 in, Pitch 5 mm, Pitch Diameter 1.316 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24710N-610)
- MILTON INDUSTRIES 1/4" Female Plug T-Style (784)
- CHICAGO DIE CASTING PULLEY 2-1/2X5/8"" (250A6)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 160 Teeth, 12mm (8GTR-1280-12)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- Zoro Select Timing Belt Pulleys