Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 20-5P25-6FS3
Zoro # G610986517
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- For Belt Series PowerGrip GT
- Pitch Diameter 1.253 in
- Standards REACH Certified, RoHS Compliant
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-5P25-6FS3
- Zoro # G610986517
- UPC # 00195057813106
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 1.253 in |
Face Width | 1.281 in |
Outside Diameter | 1.531 in |
Hub Diameter | 29/32 in |
Bore Diameter | 1/4 in |
For Belt Trade Size | GT |
For Belt Width | 25 mm |
Overall Width | 1 5/8 in |
Details
Finish | Black Oxide |
For Belt Series | PowerGrip GT |
Item | PGGT Timing Belt Pulley |
Standards | REACH Certified, RoHS Compliant |
Pitch | 5 mm |
Number of Teeth | 20 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 0.47 lb |
Material | Steel |
Number of Flanges | 2 |
Hub Projection | 3/8 in |
Bore Type | Plain |
For Use With | PowerGrip(R) GT2(R) Belts |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/4 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 20, Outside Diameter 1.531 in, Pitch 5 mm, Pitch Diameter 1.253 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-106 Two-Piece Clamping Collar (2C-106)
- LEGRIS Flow Control Regulator, 8mm (7770 08 00)
- PRIMEFIT 1/2" x 100Ft TPEE Tubing (NY12100)
- CARLISLE 1200-5M-15 Synchro-Cog HT Synchronous Belt (1200-5M-15)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- Zoro Select Timing Belt Pulleys