Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 20-5P15-6FS3
Zoro # G810986492
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Number of Flanges 2
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Hub Diameter 29/32 in
- Standards REACH Certified, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-5P15-6FS3
- Zoro # G810986492
- UPC # 00195057812772
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 29/32 in |
Overall Width | 1 1/4 in |
For Belt Width | 15 mm |
For Belt Trade Size | GT |
Bore Diameter | 1/4 in |
Outside Diameter | 1.531 in |
Face Width | 0.891 in |
Pitch Diameter | 1.253 in |
Details
Number of Teeth | 20 |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH Certified, RoHS Compliant |
Weight | 0.36 lb |
Material | Steel |
Finish | Black Oxide |
For Use With | PowerGrip(R) GT2(R) Belts |
Pitch | 5 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Bore Type | Plain |
Hub Projection | 23/64 in |
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/4 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 20, Outside Diameter 1.531 in, Pitch 5 mm, Pitch Diameter 1.253 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Horizontal/Vertical Rotary Table, 10" (9634105)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S2AAJDA105A)
- SKF SKF-MB21, Standard Accessories, MB21 (MB21)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- Zoro Select Pulleys & Sheaves