Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 19-5P25-6FS3
Zoro # G110986482
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Pitch Diameter 1.191 in
- Number of Teeth 19
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Standards REACH Certified, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19-5P25-6FS3
- Zoro # G110986482
- UPC # 00195057813090
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 1.191 in |
Hub Diameter | 7/8 in |
Face Width | 1.281 in |
Bore Diameter | 1/4 in |
Overall Width | 1 5/8 in |
For Belt Trade Size | GT |
Outside Diameter | 1.438 in |
For Belt Width | 25 mm |
Details
Bore Type | Plain |
Number of Teeth | 19 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
Material | Steel |
Number of Flanges | 2 |
Weight | 0.42 lb |
Pitch | 5 mm |
Hub Projection | 3/8 in |
For Belt Series | PowerGrip GT |
For Use With | PowerGrip(R) GT2(R) Belts |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/4 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 19, Outside Diameter 1.438 in, Pitch 5 mm, Pitch Diameter 1.191 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE RBP144-2 Super Vee-Band (RBP144-2)
- FESTO Double Nipple NPFC-D-2R12-M (NPFC-D-2R12-M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-115D1)
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (670040060)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B MANUFACTURING 20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA4)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- Zoro Select Pulleys & Sheaves