Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 19-5P15-6FS3
Zoro # G510986488
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 0.891 in
- Material Steel
- For Belt Series PowerGrip GT
- For Use With PowerGrip(R) GT2(R) Belts
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19-5P15-6FS3
- Zoro # G510986488
- UPC # 00195057812765
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.891 in |
Overall Width | 1 1/4 in |
For Belt Width | 15 mm |
For Belt Trade Size | GT |
Pitch Diameter | 1.191 in |
Bore Diameter | 1/4 in |
Hub Diameter | 7/8 in |
Outside Diameter | 1.438 in |
Details
Material | Steel |
For Belt Series | PowerGrip GT |
For Use With | PowerGrip(R) GT2(R) Belts |
Number of Flanges | 2 |
Hub Projection | 23/64 in |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 5 mm |
Bore Type | Plain |
Standards | REACH Certified, RoHS Compliant |
Item | PGGT Timing Belt Pulley |
Number of Teeth | 19 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Weight | 0.29 lb |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/4 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 19, Outside Diameter 1.438 in, Pitch 5 mm, Pitch Diameter 1.191 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 522K7 Micro V Belt, 52.2 in Pitch Length, 0.98 in Top Width, 7 Ribs (522K7)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (1/4 FF-SS)
- MILTON INDUSTRIES 1/4" NPT Male L-Style Plug (791)
- ZEELINE 0.5 in. X 32 ft. Oil Hose Reel (1475R)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- Zoro Select Pulleys & Sheaves