Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 112-5P25-2012
Zoro # G610985688
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Weight 10.54 lb
- For Belt Series PowerGrip GT
- Number of Teeth 112
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-5P25-2012
- Zoro # G610985688
- UPC # 00195057813397
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 7.018 in |
For Belt Trade Size | GT |
Face Width | 1.28 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 9/32 in |
Outside Diameter | 6.973 in |
For Bushing Size | 2012 |
For Belt Width | 25 mm |
Maximum Bore Diameter | 2 in |
Details
Standards | REACH, RoHS |
Weight | 10.54 lb |
For Belt Series | PowerGrip GT |
Number of Teeth | 112 |
Finish | Black Oxide |
Number of Flanges | 0 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Pitch | 5 mm |
Material | Cast Iron |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 112, Outside Diameter 6.973 in, Pitch 5 mm, Pitch Diameter 7.018 in, Face Width 1.28 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Coupling, Bronze Insert (XFCBB20)
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 (BCRB)
- LINCOLN INDUSTRIAL Lincoln Industrial 83753 Retractable Air Hose Reel - 0.3 8 in. x 50 ft. (LNI-83753)
- POWERDRIVE Split Taper Bushing, Series P2, 1-3/8 In (P2X1 3/8)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- Zoro Select Pulleys & Sheaves