Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 112-5P15-2012
Zoro # G010985752
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8.36 lb
- Standards REACH, RoHS
- For Belt Width 15 mm
- Material Cast Iron
- For Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-5P15-2012
- Zoro # G010985752
- UPC # 00195057813076
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 15 mm |
Maximum Bore Diameter | 2 in |
Overall Width | 1 1/4 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2012 |
Pitch Diameter | 7.018 in |
Face Width | 0.88 in |
Outside Diameter | 6.973 in |
For Belt Trade Size | GT |
Details
Weight | 8.36 lb |
Standards | REACH, RoHS |
Item | PGGT Timing Belt Pulley |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Material Fabrication | Cast |
Pitch | 5 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Number of Flanges | 0 |
Number of Teeth | 112 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 112, Outside Diameter 6.973 in, Pitch 5 mm, Pitch Diameter 7.018 in, Face Width 0.88 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Industrial hand grease gun 14oz (136012)
- REELCRAFT Hose Reel Bumper, Use w/4NA94 (3-HR1005)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x56" (3VX560)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL912MB, Pressure Line, 10 micron, Outside-In (MF0059473)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- TB WOODS Synchronous Plus, P80-8M-30-SK (P808M30)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- Zoro Select Pulleys & Sheaves