Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 90-14P85-3535
Zoro # G310985780
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 4 in
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Minimum Bore Diameter 1 3/16 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 90-14P85-3535
- Zoro # G310985780
- UPC # 00195057815308
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Face Width | 4 in |
Minimum Bore Diameter | 1 3/16 in |
For Belt Trade Size | GT |
Overall Width | 4 in |
Pitch Diameter | 15.79 in |
Outside Diameter | 15.68 in |
For Belt Width | 85 mm |
Maximum Bore Diameter | 3 1/2 in |
For Bushing Size | 3535 |
Details
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Number of Teeth | 90 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Material | Cast Iron |
For Belt Series | PowerGrip GT |
Item | PGGT Timing Belt Pulley |
Number of Flanges | 0 |
Weight | 82.8 lb |
Pitch | 14 mm |
Finish | Black Oxide |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3535, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 1 3/16 in, Number of Teeth 90, Outside Diameter 15.68 in, Pitch 14 mm, Pitch Diameter 15.79 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1078)
- MONARCH Control Handset, For Double Acting Unit (500249017026120)
- SOUNDTUBE Beam Clamp, 316 SS Material (AC-BC1)
- PARKER PARKER 928557 Replacement/Interchange Hydraulic Filter (MF0575944)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 36mm (8GTR-800-36)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- Zoro Select Pulleys & Sheaves