Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 80-14P85-3535
Zoro # G110985997
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 3535
- For Belt Trade Size GT
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Maximum Bore Diameter 3 1/2 in
- Pitch 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-14P85-3535
- Zoro # G110985997
- UPC # 00195057815292
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 3535 |
For Belt Trade Size | GT |
Maximum Bore Diameter | 3 1/2 in |
Minimum Bore Diameter | 1 3/16 in |
Outside Diameter | 14.625 in |
For Belt Width | 85 mm |
Face Width | 4 in |
Pitch Diameter | 14.036 in |
Overall Width | 4 in |
Details
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Pitch | 14 mm |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Weight | 61.74 lb |
Item | PGGT Timing Belt Pulley |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Number of Teeth | 80 |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
For Belt Series | PowerGrip GT |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3535, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 1 3/16 in, Number of Teeth 80, Outside Diameter 14.625 in, Pitch 14 mm, Pitch Diameter 14.036 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 16MP-08MP 90 Deg Elbow Forged (5500-16-08-FG)
- MARATHON MOTORS GP Motor, 30 HP, 1,780 RPM, 230/460V, 180L (TCA0222AE211GAA009)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932285Q, Pressure Line, 3 micron, Outside-In (MF0058752)
- TRITAN Radial Open Bearing, PS, 35mm, 6207 (6207/C3)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- Zoro Select Pulleys & Sheaves