Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 80-14P55-3020
Zoro # G210986016
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 14.625 in
- Minimum Bore Diameter 7/8 in
- Standards REACH, RoHS
- Maximum Bore Diameter 3 in
- Pitch Diameter 14.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-14P55-3020
- Zoro # G210986016
- UPC # 00195057815070
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 14.625 in |
Minimum Bore Diameter | 7/8 in |
Maximum Bore Diameter | 3 in |
Pitch Diameter | 14.036 in |
Face Width | 2.75 in |
For Belt Trade Size | GT |
Overall Width | 2 3/4 in |
For Bushing Size | 3020 |
For Belt Width | 55 mm |
Details
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
Material Fabrication | Cast |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Number of Teeth | 80 |
For Bushing Type | Taper Lock |
Pitch | 14 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 37.91 lb |
Number of Flanges | 2 |
Material | Cast Iron |
For Belt Series | PowerGrip GT |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 80, Outside Diameter 14.625 in, Pitch 14 mm, Pitch Diameter 14.036 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (288-311)
- VIBCO Electric Vibrator, 0.10 A, 460VAC, 3 Phase (2P-75-3-460V)
- LOC-LINE Valve, Inline, Pk2 (21194)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- Zoro Select Timing Belt Pulleys