Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 80-14P40-3020
Zoro # G410986007
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 1/8 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Series PowerGrip GT
- Finish Black Oxide
- Pitch Diameter 14.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-14P40-3020
- Zoro # G410986007
- UPC # 00195057814851
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 1/8 in |
Pitch Diameter | 14.036 in |
Maximum Bore Diameter | 3 in |
For Bushing Size | 3020 |
Minimum Bore Diameter | 7/8 in |
For Belt Trade Size | GT |
Face Width | 2.13 in |
Outside Diameter | 14.625 in |
For Belt Width | 40 mm |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Standards | REACH, RoHS |
Number of Flanges | 2 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Item | PGGT Timing Belt Pulley |
Pitch | 14 mm |
Number of Teeth | 80 |
For Bushing Type | Taper Lock |
Weight | 33.1 lb |
Material | Cast Iron |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 80, Outside Diameter 14.625 in, Pitch 14 mm, Pitch Diameter 14.036 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 455-5M-15 (455-5M-15)
- CONTINENTAL CONTITECH 4/3VX800 Banded Cogged V-Belt, 80" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX800)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (B108)
- LEESON Washdown Motor, 2 HP, Face/Base, 56C Frame (119482.00)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- Zoro Select Timing Belt Pulleys