Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 72-14P85-3535
Zoro # G110985973
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Outside Diameter 13.187 in
- Standards REACH, RoHS
- For Belt Width 85 mm
- Minimum Bore Diameter 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-14P85-3535
- Zoro # G110985973
- UPC # 00195057815285
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 13.187 in |
For Belt Width | 85 mm |
Minimum Bore Diameter | 1 3/16 in |
Maximum Bore Diameter | 3 1/2 in |
For Bushing Size | 3535 |
Face Width | 4 in |
For Belt Trade Size | GT |
Overall Width | 4 in |
Pitch Diameter | 12.632 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
Weight | 98.14 lb |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Material | Cast Iron |
Pitch | 14 mm |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material Fabrication | Cast |
Number of Teeth | 72 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3535, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 1 3/16 in, Number of Teeth 72, Outside Diameter 13.187 in, Pitch 14 mm, Pitch Diameter 12.632 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 40mm 80mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6208-2RS KBC)
- HERITAGE Side Vent Fitting, 1/8"27PTF, CSZ, 80 PSI (H5680)
- PRIMEFIT 30 Piece Push to Connect Air Tubing Kit with 100Ft Tubing and Quick Couplers (PCKIT26-4)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BB-130)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- Zoro Select Pulleys & Sheaves