Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 72-14P55-3020
Zoro # G510985993
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 55 mm
- Finish Black Oxide
- For Belt Trade Size GT
- Maximum Bore Diameter 3 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-14P55-3020
- Zoro # G510985993
- UPC # 00195057815063
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 55 mm |
For Belt Trade Size | GT |
Maximum Bore Diameter | 3 in |
Minimum Bore Diameter | 7/8 in |
For Bushing Size | 3020 |
Overall Width | 2 3/4 in |
Outside Diameter | 13.187 in |
Face Width | 2.75 in |
Pitch Diameter | 12.632 in |
Details
Finish | Black Oxide |
Material | Cast Iron |
For Belt Series | PowerGrip GT |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
Pitch | 14 mm |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Weight | 47.51 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 72 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 72, Outside Diameter 13.187 in, Pitch 14 mm, Pitch Diameter 12.632 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 109" Outside Length, 2/3" Top Width, 1 Ribs (B106/5L1090)
- FESTO Push-In Connector QS-10-6 (QS-10-6)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340N5-V-230/1)
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline (PVA65AMDA052A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 1/2 in. Bore dia. (Y-18S-MPB)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- Zoro Select Pulleys & Sheaves