Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 72-14P40-3020
Zoro # G010986032
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 3020
- Overall Width 2 1/8 in
- Finish Black Oxide
- Number of Flanges 2
- Outside Diameter 13.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-14P40-3020
- Zoro # G010986032
- UPC # 00195057814844
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 3020 |
Overall Width | 2 1/8 in |
Outside Diameter | 13.187 in |
For Belt Trade Size | GT |
Pitch Diameter | 12.632 in |
For Belt Width | 40 mm |
Maximum Bore Diameter | 3 in |
Face Width | 2.13 in |
Minimum Bore Diameter | 7/8 in |
Details
Finish | Black Oxide |
Number of Flanges | 2 |
Number of Teeth | 72 |
Weight | 32.26 lb |
Material | Cast Iron |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Item | PGGT Timing Belt Pulley |
Pitch | 14 mm |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 72, Outside Diameter 13.187 in, Pitch 14 mm, Pitch Diameter 12.632 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HB9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HB9206Q)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AL036)
- MILLENNIUM FILTER Hydraulic Filter, replaces REFILCO PL409101A, Pressure Line, 10 micron (ZX-PL409101A)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E252PS)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 1/2 in. Bore dia. (Y-18S-MPB)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 59.75mmOutside dia (Y-24S-MPB)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- Zoro Select Pulleys & Sheaves