Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 68-14P85-3535
Zoro # G010985974
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 in
- For Bushing Type Taper Lock
- Standards REACH, RoHS
- Material Cast Iron
- Minimum Bore Diameter 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 68-14P85-3535
- Zoro # G010985974
- UPC # 00195057815278
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Overall Width | 4 in |
Minimum Bore Diameter | 1 3/16 in |
For Bushing Size | 3535 |
For Belt Width | 85 mm |
Face Width | 4 in |
Outside Diameter | 12.5 in |
For Belt Trade Size | GT |
Maximum Bore Diameter | 3 1/2 in |
Pitch Diameter | 11.93 in |
Details
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Material | Cast Iron |
Pitch | 14 mm |
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
Weight | 64.56 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Number of Teeth | 68 |
Finish | Black Oxide |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3535, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 1 3/16 in, Number of Teeth 68, Outside Diameter 12.5 in, Pitch 14 mm, Pitch Diameter 11.93 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6207RS, Single Row Ball Brgs, 6207RS (6207RS)
- GROTE Rubber Air Hose 15 ft., Springs, Blue (81-0115-B)
- DAYTON 2/B133 Banded V-Belt, 136-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ1)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/16-20, Strt (2021-8-4S)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- Zoro Select Timing Belt Pulleys