Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 68-14P55-3020
Zoro # G510986013
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Taper Lock
- Number of Teeth 68
- For Bushing Size 3020
- Material Cast Iron
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 68-14P55-3020
- Zoro # G510986013
- UPC # 00195057815056
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 3020 |
Minimum Bore Diameter | 7/8 in |
Maximum Bore Diameter | 3 in |
Outside Diameter | 12.5 in |
Pitch Diameter | 11.93 in |
For Belt Width | 55 mm |
For Belt Trade Size | GT |
Overall Width | 2 3/4 in |
Face Width | 2.75 in |
Details
For Bushing Type | Taper Lock |
Number of Teeth | 68 |
Item | PGGT Timing Belt Pulley |
Material | Cast Iron |
Finish | Black Oxide |
Weight | 56.04 lb |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material Fabrication | Cast |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 68, Outside Diameter 12.5 in, Pitch 14 mm, Pitch Diameter 11.93 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPAGE Stainless Steel Hose Clamp, 3-9/16" To 4-1/2", Sae 64, 10PK (B64HS)
- DAYTON Gearbelt, XL, 100 Teeth, Length 20.0 In (1DHG3)
- JET Fluid Reservoir (HVBS7MW-66N)
- DODGE F2B-SC-104 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/4 in Bore (124276)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- Zoro Select Pulleys & Sheaves