Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 68-14P40-3020
Zoro # G110986031
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 11.93 in
- For Bushing Size 3020
- For Belt Width 40 mm
- Overall Width 2 1/8 in
- Minimum Bore Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 68-14P40-3020
- Zoro # G110986031
- UPC # 00195057814837
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 11.93 in |
For Bushing Size | 3020 |
For Belt Width | 40 mm |
Overall Width | 2 1/8 in |
Minimum Bore Diameter | 7/8 in |
Maximum Bore Diameter | 3 in |
Face Width | 2.13 in |
Outside Diameter | 12.5 in |
For Belt Trade Size | GT |
Details
Pitch | 14 mm |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Teeth | 68 |
Material | Cast Iron |
Material Fabrication | Cast |
Weight | 32.67 lb |
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | PowerGrip GT |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 68, Outside Diameter 12.5 in, Pitch 14 mm, Pitch Diameter 11.93 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 24" Outside Length, 3/8" Top Width, 1 Ribs (3VX240)
- SUPCO FHP V Belt, 3L240 (3L240)
- D&D 825mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ825)
- INGERSOLL-RAND Ultra 4K Synthetic Rotary Coolant, 5L (47703841001)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- TB WOODS Synchronous Plus, P72-8M-50-SK (P728M50)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- Zoro Select Pulleys & Sheaves