Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 64-14P85-3535
Zoro # G410986069
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 64
- For Bushing Size 3535
- Maximum Bore Diameter 3 1/2 in
- Minimum Bore Diameter 1 3/16 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64-14P85-3535
- Zoro # G410986069
- UPC # 00195057815261
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 3535 |
Maximum Bore Diameter | 3 1/2 in |
Minimum Bore Diameter | 1 3/16 in |
Overall Width | 4 in |
For Belt Width | 85 mm |
Pitch Diameter | 11.229 in |
Face Width | 4 in |
For Belt Trade Size | GT |
Outside Diameter | 11.75 in |
Details
Number of Teeth | 64 |
For Bushing Type | Taper Lock |
For Belt Series | PowerGrip GT |
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Material Fabrication | Cast |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Flanges | 2 |
Pitch | 14 mm |
Material | Cast Iron |
Weight | 72.66 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3535, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 1 3/16 in, Number of Teeth 64, Outside Diameter 11.75 in, Pitch 14 mm, Pitch Diameter 11.229 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY 14 oz Cartridge White (24214)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566211, Pressure Line, 5 micron, Outside-In (MF0058756)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 128 oz. (CO ATL128W)
- NTN NTN 6203LLHA, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLHA (6203LLHA)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- BROWNING Gearbelt Type 2 Synchronous Timing Pulley With Flange, 5/8 to 7/8 in Bore, 2.119 in OD, 18 Grooves (1055169)
- Zoro Select Pulleys & Sheaves