Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 64-14P55-3020
Zoro # G910986101
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series PowerGrip GT
- Material Fabrication Cast
- Outside Diameter 11.75 in
- For Bushing Size 3020
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64-14P55-3020
- Zoro # G910986101
- UPC # 00195057815049
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 11.75 in |
For Bushing Size | 3020 |
For Belt Trade Size | GT |
Minimum Bore Diameter | 7/8 in |
For Belt Width | 55 mm |
Overall Width | 2 3/4 in |
Maximum Bore Diameter | 3 in |
Pitch Diameter | 11.229 in |
Face Width | 2.75 in |
Details
For Belt Series | PowerGrip GT |
Material Fabrication | Cast |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Number of Teeth | 64 |
Weight | 47.48 lb |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 64, Outside Diameter 11.75 in, Pitch 14 mm, Pitch Diameter 11.229 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC END PLATE KIT (8940168847)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- POWERDRIVE GearbeltPulley, XL, 22 Grooves (22XLB037-6FA)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- Zoro Select Pulleys & Sheaves