Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 64-14P40-3020
Zoro # G410986106
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 40 mm
- Pitch 14 mm
- Material Cast Iron
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Number of Teeth 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 64-14P40-3020
- Zoro # G410986106
- UPC # 00195057814820
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 40 mm |
Face Width | 2.13 in |
For Bushing Size | 3020 |
Minimum Bore Diameter | 7/8 in |
Maximum Bore Diameter | 3 in |
For Belt Trade Size | GT |
Outside Diameter | 11.75 in |
Overall Width | 2 1/8 in |
Pitch Diameter | 11.229 in |
Details
Pitch | 14 mm |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 64 |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Weight | 32.54 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 64, Outside Diameter 11.75 in, Pitch 14 mm, Pitch Diameter 11.229 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (305PP)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- GLOBAL G2SC-193-SS Two-Piece Clamping Collar (G2SC-193-SS)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 71.3mm Pitch dia. (W-28S-H)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- Zoro Select Timing Belt Pulleys