Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 60-14P85-3535
Zoro # G510986068
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 62.4 lb
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Minimum Bore Diameter 1 3/16 in
- Pitch 14 mm
- Face Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60-14P85-3535
- Zoro # G510986068
- UPC # 00195057815254
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1 3/16 in |
Face Width | 4 in |
Outside Diameter | 11.067 in |
Pitch Diameter | 10.527 in |
Overall Width | 4 in |
For Belt Trade Size | GT |
For Belt Width | 85 mm |
For Bushing Size | 3535 |
Maximum Bore Diameter | 3 1/2 in |
Details
Weight | 62.4 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
Material | Cast Iron |
Number of Teeth | 60 |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Standards | REACH, RoHS |
Number of Flanges | 2 |
For Belt Series | PowerGrip GT |
Material Fabrication | Cast |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3535, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 1 3/16 in, Number of Teeth 60, Outside Diameter 11.067 in, Pitch 14 mm, Pitch Diameter 10.527 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAK 1 7/16)
- WEG Replacement Motor for 5HP 1-Phase Air Compressor (0301-0501-Weg)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, Strt (202702-10-8S)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10, Hose Clamp Install Torque: 35 in-lb (6328)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 37mm (14GTR-1960-37)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- Zoro Select Timing Belt Pulleys