Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 60-14P40-3020
Zoro # G610986104
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 3 in
- Standards REACH, RoHS
- For Bushing Size 3020
- Material Fabrication Cast
- For Belt Series PowerGrip GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-14P40-3020
- Zoro # G610986104
- UPC # 00195057814813
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 3 in |
For Bushing Size | 3020 |
Pitch Diameter | 10.527 in |
For Belt Width | 40 mm |
For Belt Trade Size | GT |
Overall Width | 2 1/8 in |
Minimum Bore Diameter | 7/8 in |
Face Width | 2.13 in |
Outside Diameter | 11.067 in |
Details
Standards | REACH, RoHS |
Material Fabrication | Cast |
For Belt Series | PowerGrip GT |
Number of Teeth | 60 |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 37.41 lb |
Material | Cast Iron |
Pitch | 14 mm |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Item | PGGT Timing Belt Pulley |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 60, Outside Diameter 11.067 in, Pitch 14 mm, Pitch Diameter 10.527 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Mcyr Series, Metric Yoke Type Cam Follower, #MCYR17S (MCYR17S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/4-18, Strt Swl (2045-6-4S)
- COXREELS Solenoid Relay, 12 VDC (20877)
- DODGE Couplings/Flex Clutch, PX90QD-SK FLANGE ASSY (PX90QD-SK FLANGE ASSY)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Timing Pulley, 12 x L037 x 3/16 (12XL037)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- TB WOODS Timing Pulley, 30H200-SD (30H200)
- Zoro Select Pulleys & Sheaves