Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 56-14P85-3535
Zoro # G110986000
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Weight 51.4 lb
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Series PowerGrip GT
- For Belt Trade Size GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-14P85-3535
- Zoro # G110986000
- UPC # 00195057815247
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
Face Width | 4 in |
For Bushing Size | 3535 |
For Belt Width | 85 mm |
Pitch Diameter | 9.825 in |
Minimum Bore Diameter | 1 3/16 in |
Outside Diameter | 10.355 in |
Maximum Bore Diameter | 3 1/2 in |
Overall Width | 4 in |
Details
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Weight | 51.4 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Material Fabrication | Cast |
Number of Teeth | 56 |
For Bushing Type | Taper Lock |
Material | Cast Iron |
Standards | REACH, RoHS |
Pitch | 14 mm |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PGGT Timing Belt Pulley |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3535, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 1 3/16 in, Number of Teeth 56, Outside Diameter 10.355 in, Pitch 14 mm, Pitch Diameter 9.825 in, Face Width 4 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 12 mm Bore, 76 mm L (SPTWNOM12)
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L527)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 120-150Psi Operating Air Compressor (LF08-120-150)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 37mm (14GTR-1960-37)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- Zoro Select Pulleys & Sheaves