Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 56-14P55-3020
Zoro # G410986021
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- For Belt Trade Size GT
- Number of Teeth 56
- For Bushing Size 3020
- Weight 34.87 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-14P55-3020
- Zoro # G410986021
- UPC # 00195057815025
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
For Bushing Size | 3020 |
Outside Diameter | 10.355 in |
Face Width | 2.75 in |
Pitch Diameter | 9.825 in |
Maximum Bore Diameter | 3 in |
Minimum Bore Diameter | 7/8 in |
For Belt Width | 55 mm |
Overall Width | 2 3/4 in |
Details
Material Fabrication | Cast |
Number of Teeth | 56 |
Weight | 34.87 lb |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Standards | REACH, RoHS |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 14 mm |
For Belt Series | PowerGrip GT |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 55 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 56, Outside Diameter 10.355 in, Pitch 14 mm, Pitch Diameter 9.825 in, Face Width 2.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-108 RESALE (123342 1-1/2 SC INST)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302ZZ (6302 ZZ/C3 PRX)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-F)
- DUAL DURA-SURE TORQUE Timing Belt, DS5M, 15 x 560mm PL, T112 (D150-S5M-560)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- Zoro Select Pulleys & Sheaves