Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 52-14P40-2517
Zoro # G010985981
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 1/2 in
- For Belt Series PowerGrip GT
- Overall Width 2 1/8 in
- Weight 27.03 lb
- For Belt Trade Size GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52-14P40-2517
- Zoro # G010985981
- UPC # 00195057814790
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Overall Width | 2 1/8 in |
For Belt Trade Size | GT |
Pitch Diameter | 9.123 in |
For Belt Width | 40 mm |
Maximum Bore Diameter | 2 1/2 in |
Face Width | 2.13 in |
Outside Diameter | 9.687 in |
For Bushing Size | 2517 |
Details
For Belt Series | PowerGrip GT |
Weight | 27.03 lb |
For Bushing Type | Taper Lock |
Item | PGGT Timing Belt Pulley |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Pitch | 14 mm |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 52 |
Finish | Black Oxide |
Material | Cast Iron |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 52, Outside Diameter 9.687 in, Pitch 14 mm, Pitch Diameter 9.123 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Glass, Sight Kit (GRP-96-825)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405606TC)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, H Series (VHN12-12EM)
- DIXON Industrial Male Plug, Steel, 1/4" (DCP21)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- TB WOODS Synchronous Plus, P40-14M-40-SF (P4014M40)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- Zoro Select Pulleys & Sheaves