Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 14 mm Pitch
Mfr # 50-14P40-2517
Zoro # G410986052
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 8.772 in
- For Belt Trade Size GT
- For Belt Series PowerGrip GT
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-14P40-2517
- Zoro # G410986052
- UPC # 00195057814783
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 8.772 in |
For Belt Trade Size | GT |
Face Width | 2.13 in |
Maximum Bore Diameter | 2 1/2 in |
Outside Diameter | 9.292 in |
Overall Width | 2 1/8 in |
For Belt Width | 40 mm |
For Bushing Size | 2517 |
Minimum Bore Diameter | 1/2 in |
Details
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Weight | 25 lb |
Number of Flanges | 2 |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 50 |
Pitch | 14 mm |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 40 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 50, Outside Diameter 9.292 in, Pitch 14 mm, Pitch Diameter 8.772 in, Face Width 2.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 608Z, Inst Mini Metric Bearings (608Z)
- DIXON Worm Gear Clamp, HS 7-8/64", 10" (HS152)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-2-X-SS)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X062KW)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- MELLING S868 Stock Engine Timing Camshaft Sprocket (S868)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- Zoro Select Timing Belt Pulleys